Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SN8RC Panduit Enclosures, TypeSandN, 48RU, CgNutEqpMtgRls, EA
SN8RC Panduit Enclosures, TypeSandN, 48RU, CgNutEqpMtgRls, EA
This item cannot be canceled or returned
Description
TypeSandN, 48RU, CgNutEqpMtgRls, EA
Specifications
Specifications
Manufacturer Part Number
SN8RC
Manufacturer
Panduit
Family Series
Panduit Enclosures
Description
N Style and S Style cabinets.42, 45, 48, or 51 RU cage nut equipment rails for Net-Access N-Type and S-Type Cabinets, sold in pairs. Use the RU per the correct part number. SN2RC 42ru, SN5RC 45ru, SN8RC 48RU and SN1RC 51ru
Accessory Type
Hardware
Comments
48RU Cage Nut Equipment Rail
Net Weight
24.1 lbs
Gross Weight
24.1 lbs