Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 Programmable Logic Controllers, SNAP Series
SNAP-AIMV-4
Opto 22 Programmable Logic Controllers, SNAP Series
SNAP 4-Ch -150 to +150 mV Analog
MFG Item Number
SNAP-AIMV-4
This item cannot be canceled or returned
Description
Programmable Logic Controllers, SNAP Series
SNAP 4-Ch -150 to +150 mV Analog
Specifications
Specifications
| Manufacturer Part Number |
SNAP-AIMV-4 |
| Manufacturer |
Opto 22 |
| Product Series |
SNAP |
| Family Series |
Opto 22 Programmable Logic Controllers, SNAP Series |
| Description |
SNAP 4-Ch -150 to +150 mV Analog Input Module |
| Primary Type |
Input |
| Number of IO Ports |
4 |
| Number of Inputs |
4 |
| Input Type |
Analog |
| Input |
-150-150 mV, -75-75 mV |
| Mounting |
I/O Rack |
| Operating Temperature |
-4-158 °F |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SNAP-AIMV-4
Opto 22 Programmable Logic Controllers, SNAP Series