Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 Programmable Logic Controllers, SNAP Series
SNAP-AIPM-3V
Opto 22 Programmable Logic Controllers, SNAP Series
Three-phase Power Monitoring Module,
MFG Item Number
SNAP-AIPM-3V
This item cannot be canceled or returned
Description
Programmable Logic Controllers, SNAP Series
Three-phase Power Monitoring Module,
Specifications
Specifications
| Manufacturer Part Number |
SNAP-AIPM-3V |
| Manufacturer |
Opto 22 |
| Product Series |
SNAP |
| Family Series |
Opto 22 Programmable Logic Controllers, SNAP Series |
| Description |
Three-phase Power Monitoring Module, 85-300 V RMS and 0-0.333 VAC CT Inputs for Each Phase |
| Primary Type |
Power Monitoring |
| Number of IO Ports |
14 |
| Number of Inputs |
14 |
| Input Type |
Analog |
| Input |
0-300 VAC, 0-5 AC A |
| Output |
Amps, Volt Amps, Volts, Watts |
| Mounting |
I/O Rack |
| Operating Temperature |
-4-158 °F |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SNAP-AIPM-3V
Opto 22 Programmable Logic Controllers, SNAP Series