Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, SNAP Series
SNAP-AIRTD-10
Opto 22 I/O Modules, SNAP Series
SNAP 2-Ch 10-Ohm Copper RTD Analog
MFG Item Number
SNAP-AIRTD-10
This item cannot be canceled or returned
Description
SNAP 2-Ch 10-Ohm Copper RTD Analog
Specifications
Specifications
| Manufacturer Part Number |
SNAP-AIRTD-10 |
| Manufacturer |
Opto 22 |
| Product Series |
SNAP |
| Family Series |
Opto 22 I/O Modules, SNAP Series |
| Description |
SNAP 2-Ch 10-Ohm Copper RTD Analog Temperature Input |
| Number of Circuits |
2 |
| Color |
White |
| Mounting |
PC Board |
| Comments |
10 ohm RTD Input |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SNAP-AIRTD-10
Opto 22 I/O Modules, SNAP Series