Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNAP-B8M Opto 22 I/O Modules, SNAP Series, SNAP B-Series 8-module Rack
SNAP-B8M Opto 22 I/O Modules, SNAP Series, SNAP B-Series 8-module Rack
This item cannot be canceled or returned
Description
SNAP B-Series 8-module Rack
Specifications
Specifications
| Manufacturer Part Number |
SNAP-B8M |
| Manufacturer |
Opto 22 |
| Product Series |
SNAP |
| Family Series |
Opto 22 I/O Modules, SNAP Series |
| Description |
SNAP B-Series 8-module Rack |
| Number of Modules |
8 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SNAP-B8M
Opto 22 I/O Modules, SNAP Series