Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNAP-B8MC Opto 22 I/O Modules, SNAP Series, SNAP B-Series 8-module Rack with
MFG Item Number
SNAP-B8MC
SNAP-B8MC Opto 22 I/O Modules, SNAP Series, SNAP B-Series 8-module Rack with
MFG Item Number
SNAP-B8MC
This item cannot be canceled or returned
Description
SNAP B-Series 8-module Rack with
Specifications
Specifications
| Manufacturer Part Number |
SNAP-B8MC |
| Manufacturer |
Opto 22 |
| Product Series |
SNAP |
| Family Series |
Opto 22 I/O Modules, SNAP Series |
| Description |
SNAP B-Series 8-module Rack with Extra Terminal Block |
| Number of Modules |
8 |
| Net Weight |
0.665 lbs |
| Gross Weight |
0.84 lbs |
SNAP-B8MC
Opto 22 I/O Modules, SNAP Series