Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNAP-IAC-16 Opto 22 Programmable Logic Controllers, SNAP Series, SNAP isolated 16-pt digital
MFG Item Number
SNAP-IAC-16
SNAP-IAC-16 Opto 22 Programmable Logic Controllers, SNAP Series, SNAP isolated 16-pt digital
MFG Item Number
SNAP-IAC-16
This item cannot be canceled or returned
Description
Programmable Logic Controllers, SNAP Series
SNAP isolated 16-pt digital
Specifications
Specifications
| Manufacturer Part Number |
SNAP-IAC-16 |
| Manufacturer |
Opto 22 |
| Product Series |
SNAP |
| Family Series |
Opto 22 Programmable Logic Controllers, SNAP Series |
| Description |
SNAP isolated 16-pt digital (discrete) input module, 90-140 VAC/VDC |
| Primary Type |
Input |
| Number of IO Ports |
16 |
| Number of Inputs |
16 |
| Input Type |
Digital |
| Input |
90-140 VAC, 90-140 VDC |
| Mounting |
I/O Rack |
| Operating Temperature |
-4-158 °F |
| Approvals |
CE, UL |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.19 lbs |
SNAP-IAC-16
Opto 22 Programmable Logic Controllers, SNAP Series