Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNAP-PAC-RCK8 Opto 22 Miscellaneous, SNAP PAC 8-Module Mounting Rack
MFG Item Number
SNAP-PAC-RCK8
SNAP-PAC-RCK8 Opto 22 Miscellaneous, SNAP PAC 8-Module Mounting Rack
MFG Item Number
SNAP-PAC-RCK8
This item cannot be canceled or returned
Description
SNAP PAC 8-Module Mounting Rack
Specifications
Specifications
| Manufacturer |
Opto 22 |
| Family Series |
Opto 22 Miscellaneous |
| Manufacturer Part Number |
SNAP-PAC-RCK8 |
| Description |
SNAP PAC 8-Module Mounting Rack |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.75 lbs |
SNAP-PAC-RCK8
Opto 22 Miscellaneous