Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNAP-PS5U Opto 22 Power Supplies, SNAP Power Supply 100-250 VAC to 5
MFG Item Number
SNAP-PS5U
SNAP-PS5U Opto 22 Power Supplies, SNAP Power Supply 100-250 VAC to 5
MFG Item Number
SNAP-PS5U
This item cannot be canceled or returned
Description
SNAP Power Supply 100-250 VAC to 5
Specifications
Specifications
| Manufacturer Part Number |
SNAP-PS5U |
| Manufacturer |
Opto 22 |
| Family Series |
Opto 22 Power Supplies |
| Description |
SNAP Power Supply 100-250 VAC to 5 VDC |
| Nominal Input Voltage |
120 VAC, 208 VAC, 240 VAC |
| AC Voltage |
100-250 VAC |
| Input Frequency |
47-63 Hz |
| Phase |
1 |
| Nominal Output Voltage |
6 VDC |
| Output VDC |
5 VDC |
| Output Current |
5 A |
| Number of Outputs |
1 |
| Mounting |
Panel |
| Enclosed |
Yes |
| Operating Temperature |
-4-158 °F |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SNAP-PS5U
Opto 22 Power Supplies