Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNAP-TEX-32 Opto 22 I/O Modules, SNAP Series, 32-Point Breakout Board for SNAP
MFG Item Number
SNAP-TEX-32
SNAP-TEX-32 Opto 22 I/O Modules, SNAP Series, 32-Point Breakout Board for SNAP
MFG Item Number
SNAP-TEX-32
This item cannot be canceled or returned
Description
32-Point Breakout Board for SNAP
Specifications
Specifications
| Manufacturer Part Number |
SNAP-TEX-32 |
| Manufacturer |
Opto 22 |
| Product Series |
SNAP |
| Family Series |
Opto 22 I/O Modules, SNAP Series |
| Description |
32-Point Breakout Board for SNAP I/O Modules |
| Number of Modules |
32 |
| Approvals |
CE, DFARS |
| Comments |
Breakout Board |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SNAP-TEX-32
Opto 22 I/O Modules, SNAP Series