Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNAP-TEX-MR10-4 Opto 22 I/O Modules, SNAP Series, 4-Point Breakout Board with
MFG Item Number
SNAP-TEX-MR10-4
SNAP-TEX-MR10-4 Opto 22 I/O Modules, SNAP Series, 4-Point Breakout Board with
MFG Item Number
SNAP-TEX-MR10-4
This item cannot be canceled or returned
Description
4-Point Breakout Board with
Specifications
Specifications
| Manufacturer Part Number |
SNAP-TEX-MR10-4 |
| Manufacturer |
Opto 22 |
| Product Series |
SNAP |
| Family Series |
Opto 22 I/O Modules, SNAP Series |
| Description |
4-Point Breakout Board with Mechanical Relays for SNAP Digital Output Modules |
| Number of Modules |
4 |
| Approvals |
CE, DFARS, UL |
| Comments |
Breakout Board |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SNAP-TEX-MR10-4
Opto 22 I/O Modules, SNAP Series