Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SNAP1203ILINA Hubbell Switches, SWITCH, SNAP, 3W, ILLUM, 15A120/277V, IV

MFG Item Number
SNAP1203ILINA

SNAP1203ILINA Hubbell Switches, SWITCH, SNAP, 3W, ILLUM, 15A120/277V, IV

MFG Item Number
SNAP1203ILINA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SNAP1203ILINA
SWITCH, SNAP, 3W, ILLUM, 15A120/277V, IV

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number SNAP1203ILINA
Description SWITCH, SNAP, 3W, ILLUM, 15A120/277V, IV, NA
Voltage 120 VAC, 277 VAC
Switch Configuration Three Way
Operator Ivory
Operator Color Toggle
Current Rating 15 A
Wiring Snap Connector
Illuminated Yes
Locking No
Grade Heavy Duty
Cover Color Blue
Operating Temperature -40-167 °F
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs