Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SNAP1221LANA Hubbell Switches, SWITCH, SNAPCONN, SP, 20A120/277V, LA

MFG Item Number
SNAP1221LANA

SNAP1221LANA Hubbell Switches, SWITCH, SNAPCONN, SP, 20A120/277V, LA

MFG Item Number
SNAP1221LANA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SNAP1221LANA
SWITCH, SNAPCONN, SP, 20A120/277V, LA

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number SNAP1221LANA
Description SWITCH, SNAPCONN, SP, 20A120/277V, LA, NA
Voltage 120 VAC, 277 VAC
Switch Configuration Single Pole
Operator Light Almond
Operator Color Toggle
Current Rating 20 A
Wiring Snap Connector
Illuminated No
Locking No
Grade Heavy Duty
Grounding Automatic
Cover Color Red
Operating Temperature -40-167 °F
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs