SNAP1223ILBKNA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SNAP1223ILBKNA Hubbell Switches, SWITCH, SNAP, 3W, ILLUM, 20A120/277V, BK

MFG Item Number
SNAP1223ILBKNA

SNAP1223ILBKNA Hubbell Switches, SWITCH, SNAP, 3W, ILLUM, 20A120/277V, BK

MFG Item Number
SNAP1223ILBKNA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SNAP1223ILBKNA
SWITCH, SNAP, 3W, ILLUM, 20A120/277V, BK

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number SNAP1223ILBKNA
Description SWITCH, SNAP, 3W, ILLUM, 20A120/277V, BK, NA
Voltage 120 VAC, 277 VAC
Switch Configuration Three Way
Operator Black
Operator Color Toggle
Current Rating 20 A
Wiring Snap Connector
Illuminated Yes
Locking No
Grade Heavy Duty
Cover Color Red
Operating Temperature -40-167 °F
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs