Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SNAP2101BKNA Hubbell Switches, SWITCH, SNAP, DEC, SP, 15A120/277V, BK

MFG Item Number
SNAP2101BKNA

SNAP2101BKNA Hubbell Switches, SWITCH, SNAP, DEC, SP, 15A120/277V, BK

MFG Item Number
SNAP2101BKNA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SNAP2101BKNA
SWITCH, SNAP, DEC, SP, 15A120/277V, BK

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number SNAP2101BKNA
Description SWITCH, SNAP, DEC, SP, 15A120/277V, BK, NA
Voltage 120 VAC, 277 VAC
Switch Configuration Single Pole
Operator Black
Operator Color Rocker
Current Rating 15 A
Wiring Snap Connector
Illuminated No
Locking No
Grade Heavy Duty
Grounding Self
Operating Temperature -40-167 °F
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs