SNAP2101PLBKNA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SNAP2101PLBKNA Hubbell Switches, SWITCH, SNAP, DECSP, PL, 15A120/277, BK

MFG Item Number
SNAP2101PLBKNA

SNAP2101PLBKNA Hubbell Switches, SWITCH, SNAP, DECSP, PL, 15A120/277, BK

MFG Item Number
SNAP2101PLBKNA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SNAP2101PLBKNA
SWITCH, SNAP, DECSP, PL, 15A120/277, BK

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number SNAP2101PLBKNA
Description SWITCH, SNAP, DECSP, PL, 15A120/277, BK, NA
Voltage 120 VAC, 277 VAC
Switch Configuration Single Pole
Operator Black
Operator Color Rocker
Current Rating 15 A
Wiring Snap Connector
Illuminated No
Locking No
Grade Heavy Duty
Grounding Self
Operating Temperature -40-167 °F
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs