Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SNAP2103GYNA Hubbell Switches, SWITCH, SNAP, DEC, 3W, 15A120/277V, GY

MFG Item Number
SNAP2103GYNA

SNAP2103GYNA Hubbell Switches, SWITCH, SNAP, DEC, 3W, 15A120/277V, GY

MFG Item Number
SNAP2103GYNA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SNAP2103GYNA
SWITCH, SNAP, DEC, 3W, 15A120/277V, GY

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number SNAP2103GYNA
Description SWITCH, SNAP, DEC, 3W, 15A120/277V, GY, NA
Voltage 120 VAC, 277 VAC
Switch Configuration Three Way
Operator Gray
Operator Color Rocker
Current Rating 15 A
Wiring Snap Connector
Illuminated No
Locking No
Grade Heavy Duty
Grounding Self
Operating Temperature -40-167 °F
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs