Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNAP8210BL Hubbell Plugs & Receptacles, SNAP SGL RCPT HG 5-15R, 15A 125V BL
MFG Item Number
SNAP8210BL
SNAP8210BL Hubbell Plugs & Receptacles, SNAP SGL RCPT HG 5-15R, 15A 125V BL
MFG Item Number
SNAP8210BL
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
SNAP SGL RCPT HG 5-15R, 15A 125V BL
Specifications
Specifications
| Manufacturer Part Number |
SNAP8210BL |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
SNAP SGL RCPT HG 5-15R, 15A 125V BL |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-15R |
| Color |
Blue |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
SNAP8210BL
Hubbell Plugs & Receptacles