Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, SNB Series
SNB350-36
Penn Union Grounding, SNB Series
Aluminum Stacked Neutral Bar
This item cannot be canceled or returned
Description
Aluminum Stacked Neutral Bar
- For Aluminum or Copper Conductors
- Preassembled, Stacked Neutral Bars Provide a Compact Design Offering Range Taking Flexibility
- Electro‑Tin Plated Neutral Bard and Stacking Lugs Provide Low Contact Resistance Suitable for Bimetallic Applications
Specifications
Specifications
| Manufacturer Part Number |
SNB35036 |
| Manufacturer |
Penn Union |
| Product Series |
SNB |
| Family Series |
Penn Union Grounding, SNB Series |
| Description |
Aluminum Stacked Neutral Bar |
| Number of Taps |
36 |
| Stack Type |
Three Bar Stack |
| Wire Size Range |
14 str.-6 str. |
| Includes Mounting Block |
No |
| Material |
Aluminum |
| Approvals |
CSA |
| Comments |
UL recognized |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.525 lbs |
SNB350-36
Penn Union Grounding, SNB Series