SNP3310K2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SNP3310K2

HellermannTyton Cable Clamps

SNP3310K2

HellermannTyton Cable Clamps
Snapper Hose Clamp, 1.29in.- 1.58in.
MFG Item Number
SNP3310K2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Clamps, Series
Item #
SNP3310K2
Snapper Hose Clamp, 1.29in.- 1.58in.

Series Information

Specifications

Specifications
Manufacturer Part Number SNP3310K2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Description Snapper Hose Clamp, 1.29in.- 1.58in. Bundle Diameter, POM, White, 50/pkg
Color White
Thickness 0.067 "
Net Weight 0 lbs
Gross Weight 0 lbs