Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Cable Clamps
SNP610M4
HellermannTyton Cable Clamps
Snapper Hose Clamp, .45in.- .51in.
This item cannot be canceled or returned
Description
Snapper Hose Clamp, .45in.- .51in.
Specifications
Specifications
| Manufacturer Part Number |
SNP610M4 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Cable Clamps |
| Description |
Snapper Hose Clamp, .45in.- .51in. Bundle Diameter, POM, White, 1000/pkg |
| Color |
White |
| Thickness |
0.069 " |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.0033 lbs |
SNP610M4
HellermannTyton Cable Clamps