SNT024CPK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SNT024CPK Eaton Circuit Breakers, Shunt Trip, 24VAC/DC
MFG Item Number
SNT024CPK

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SNT024CPK Eaton Circuit Breakers, Shunt Trip, 24VAC/DC

MFG Item Number
SNT024CPK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
SNT024CPK
Shunt Trip, 24VAC/DC

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number SNT024CPK
Description Shunt Trip, 24VAC/DC
Accessory Type Shunt Trip
Max Voltage 24 V
Net Weight 0.11 lbs
Gross Weight 0.245 lbs