SNTC300
Appleton Couplers, Threadless Set-Screw Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SNTC300

Appleton Couplers, Threadless Set-Screw Series

SNTC300

Appleton Couplers, Threadless Set-Screw Series
3 IN SSCR CONN
MFG Item Number
SNTC300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Threadless Set-Screw Series
Item #
SNTC300
3 IN SSCR CONN

Threadless Set-Screw Series Information

Appleton and O‑Z/Gedney threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set‑screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set‑screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Specifications

Specifications
Manufacturer Part Number SNTC300
Manufacturer Appleton
Product Series Threadless Set-Screw
Family Series Appleton Couplers, Threadless Set-Screw Series
Description 3 IN SSCR CONN
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Set-Screw
Trade Size 3 "
Protection Rating Concrete Tight
Composition Malleable Iron
Insulated Throat No
Hazardous Location Yes
NEMA Rating NEMA FB1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs