Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Crompton Instruments Switches, SO Series
SO3-SAB
Crompton Instruments Switches, SO Series
Switch, 4-POS, Ammeter, L1-L2-L3-0
This item cannot be canceled or returned
Description
Switch, 4-POS, Ammeter, L1-L2-L3-0
SO Panel mounted selector switches offer a 7‑position voltmeter switch and a 4‑position ammeter switch for reading line‑to‑line or line‑to‑neutral voltage and phase current. Each switch can be supplied with either numbered or colored annotation.
Specifications
Specifications
Manufacturer Part Number
SO3-SAB
Manufacturer
Crompton Instruments
Product Series
SO
Family Series
Crompton Instruments Switches, SO Series
Description
Switch, 4-POS, Ammeter, L1-L2-L3-0 12A, 500V, 3-Hole Fixing
Type
Ammeter Switch
Number of Poles
4
Number of Positions
4
Current Rating
12 A
Selector Function
Maintained
Legend
L1-L2-L3-0
Max Voltage
480 VAC
Protection Rating
IP54
Bezel
Plastic Square
Approvals
EMC, LVD
Comments
Three Hole Fixing
Net Weight
0 lbs
Gross Weight
0 lbs
SO3-SAB
Crompton Instruments Switches, SO Series