Series Information
| Manufacturer Part Number | SO963460 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Relays |
| Description | Power Solid State Relay |
| Mounting | Surface |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 3.5-32 VDC |
| Input Polarity | DC |
| Output Voltage | 24-600 VAC |
| Nominal Output Voltage | 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 24 VAC, 480 VAC |
| Current Rating | 40 A |
| Termination | Screw Terminal |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |