SOLB-0
Killark Conduit Outlet Bodies, SOLB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SOLB-0

Killark Conduit Outlet Bodies, SOLB Series

SOLB-0

Killark Conduit Outlet Bodies, SOLB Series
SERVICE ENTRANCE LB 4in.
MFG Item Number
SOLB-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, SOLB Series
Item #
SOLB-0
SERVICE ENTRANCE LB 4in.

SOLB Series Information

  • Designed for Easier Wire Pulling
  • Includes Cover and Gasket
  • Electrostatically Applied Powder Coating

Specifications

Specifications
Manufacturer Part Number SOLB-0
Manufacturer Killark
Product Series SOLB
Family Series Killark Conduit Outlet Bodies, SOLB Series
Description SERVICE ENTRANCE LB 4in.
Style Threaded Aluminum
Shape LB
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Composition Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Approvals CSA, UL
Net Weight 8 lbs
Gross Weight 8 lbs