Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, SOLB Series
SOLB-9
Killark Conduit Outlet Bodies, SOLB Series
SERVICE ENTRANCE LB 3 1/2in.
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, SOLB Series
SERVICE ENTRANCE LB 3 1/2in.
- Designed for Easier Wire Pulling
- Includes Cover and Gasket
- Electrostatically Applied Powder Coating
Specifications
Specifications
| Manufacturer Part Number |
SOLB-9 |
| Manufacturer |
Killark |
| Product Series |
SOLB |
| Family Series |
Killark Conduit Outlet Bodies, SOLB Series |
| Description |
SERVICE ENTRANCE LB 3 1/2in. |
| Shape |
LB |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
3-1/2 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
9 lbs |
| Gross Weight |
9 lbs |
SOLB-9
Killark Conduit Outlet Bodies, SOLB Series