Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables
SP-1LSA22BL
Panduit Panel & Computer Interface Cables
SP1 Single Pair Ethernet Shielded Plug C
MFG Item Number
SP-1LSA22BL
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
SP1 Single Pair Ethernet Shielded Plug C
Specifications
Specifications
Manufacturer Part Number
SP-1LSA22BL
Manufacturer
Panduit
Family Series
Panduit Panel & Computer Interface Cables
Description
The Single Pair Ethernet Shielded Connector provides simple field-termination to 18 AWG 1-pair shielded copper cable that is compliant with ANSI/TIA-568.5 draft SP1 and IEC 61156-13 and -14 draft standards. The plug complies with IEC 63171-1 “Type 1”
Color
Silver
Approvals
IEC, TIA, UL
Net Weight
0.02 lbs
Gross Weight
0.02 lbs
SP-1LSA22BL
Panduit Panel & Computer Interface Cables