SP-23-CSK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP-23-CSK Sealmaster Bearings, SP Series, Bearing

MFG Item Number
SP-23-CSK

SP-23-CSK Sealmaster Bearings, SP Series, Bearing

MFG Item Number
SP-23-CSK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, SP Series
Item #
SP-23-CSK
Bearing

SP Series Information

  • Cast Iron Pillow Block Heavy Duty Housing
  • Contact Optional Seal
  • Ball Rolling Elements
  • Standard Duty

Specifications

Specifications
Manufacturer Part Number SP-23-CSK
Manufacturer Sealmaster
Product Series SP
Family Series Sealmaster Bearings, SP Series
Description Bearing
Bearing Type Two Bolt Pillow Block
Seal Type Standard Felt Seal
Locking Set Screw
Shaft Diameter 1.4375 "
Shaft Range 1-1.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.4375 lbs
Gross Weight 0.4375 lbs