Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP-LOCK2 Greenlee Knockouts, Lock,Speed Punch, Small
SP-LOCK2 Greenlee Knockouts, Lock,Speed Punch, Small
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SP-LOCK2 |
| Manufacturer |
Greenlee |
| Family Series |
Greenlee Knockouts |
| Description |
Lock,Speed Punch, Small |
| Net Weight |
0.345 lbs |
| Gross Weight |
0.39 lbs |
SP-LOCK2
Greenlee Knockouts