SP.MA.NPT1.BN.X.25.K01
Pepperl Fuchs Fittings, SP.MA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP.MA.NPT1.BN.X.25.K01 Pepperl Fuchs Fittings, SP.MA Series, Stopping Plugs, Brass nickel-plated,

MFG Item Number
291447

SP.MA.NPT1.BN.X.25.K01 Pepperl Fuchs Fittings, SP.MA Series, Stopping Plugs, Brass nickel-plated,

MFG Item Number
291447
Item Number
SP.MA.NPT1.BN.X.25.K01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, SP.MA Series
Item #
SP.MA.NPT1.BN.X.25.K01
Stopping Plugs, Brass nickel-plated,

SP.MA Series Information


Specifications

Specifications
Manufacturer Part Number 291447
Manufacturer Pepperl Fuchs
Product Series SP.MA
Family Series Pepperl Fuchs Fittings, SP.MA Series
Description Stopping Plugs, Brass nickel-plated, Thread NPT 1 Inch, w/o Hex Head, Allen Installation
Connection Type Recessed
Trade Size 1 "
Material Nickel-Plated Brass
Composition Metallic
NEMA Rating NEMA 4X
Mounting Threaded
Approvals CSA, UL
Comments Stopping Plug, Washer Gasket, and Locknut
Net Weight 0.3463 lbs
Gross Weight 0.3681 lbs