Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP.MA.NPT3/4.BN.X.20.K01 Pepperl Fuchs Fittings, SP.MA Series, Stopping Plugs, Brass nickel-plated,
SP.MA.NPT3/4.BN.X.20.K01 Pepperl Fuchs Fittings, SP.MA Series, Stopping Plugs, Brass nickel-plated,
Item Number
SP.MA.NPT3/4.BN.X.20.K01
This item cannot be canceled or returned
Description
Item #
SP.MA.NPT3/4.BN.X.20.K01
Stopping Plugs, Brass nickel-plated,
Specifications
Specifications
| Manufacturer Part Number |
291446 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
SP.MA |
| Family Series |
Pepperl Fuchs Fittings, SP.MA Series |
| Description |
Stopping Plugs, Brass nickel-plated, Thread NPT 3/4 Inch, w/o Hex Head, Allen Installation |
| Connection Type |
Recessed |
| Trade Size |
3/4 " |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Mounting |
Threaded |
| Approvals |
CSA, UL |
| Comments |
Stopping Plug, Washer Gasket, and Locknut |
| Net Weight |
0.1788 lbs |
| Gross Weight |
0.2006 lbs |
SP.MA.NPT3/4.BN.X.20.K01
Pepperl Fuchs Fittings, SP.MA Series