Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP.MD.M25.SS.C.15.K01 Pepperl Fuchs Fittings, SP.MD Series, Stopping Plugs, Stainless Steel,
SP.MD.M25.SS.C.15.K01 Pepperl Fuchs Fittings, SP.MD Series, Stopping Plugs, Stainless Steel,
Item Number
SP.MD.M25.SS.C.15.K01
This item cannot be canceled or returned
Description
Item #
SP.MD.M25.SS.C.15.K01
Stopping Plugs, Stainless Steel,
- Stopping Plug for Unused Cable Entries
- Brass Nickel‑Plated
- M16 Thread
Specifications
Specifications
| Manufacturer Part Number |
291475 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
SP.MD |
| Family Series |
Pepperl Fuchs Fittings, SP.MD Series |
| Description |
Stopping Plugs, Stainless Steel, Thread M25, Hex Head |
| Connection Type |
Hex Head |
| Trade Size |
M25 |
| Material |
Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Mounting |
Threaded |
| Approvals |
CSA, UL |
| Comments |
Stopping Plug, Washer Gasket, and Locknut |
| Net Weight |
0.1125 lbs |
| Gross Weight |
0.1519 lbs |
SP.MD.M25.SS.C.15.K01
Pepperl Fuchs Fittings, SP.MD Series