Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP.MD.M50.BN.C.17.K01 Pepperl Fuchs Fittings, SP.MD Series, Stopping Plugs, Brass nickel-plated,
SP.MD.M50.BN.C.17.K01 Pepperl Fuchs Fittings, SP.MD Series, Stopping Plugs, Brass nickel-plated,
Item Number
SP.MD.M50.BN.C.17.K01
This item cannot be canceled or returned
Description
Item #
SP.MD.M50.BN.C.17.K01
Stopping Plugs, Brass nickel-plated,
- Stopping Plug for Unused Cable Entries
- Brass Nickel‑Plated
- M16 Thread
Specifications
Specifications
| Manufacturer Part Number |
291471 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
SP.MD |
| Family Series |
Pepperl Fuchs Fittings, SP.MD Series |
| Description |
Stopping Plugs, Brass nickel-plated, Thread M50, Hex Head |
| Connection Type |
Hex Head |
| Trade Size |
M50 |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Mounting |
Threaded |
| Approvals |
CSA, UL |
| Comments |
Stopping Plug, Washer Gasket, and Locknut |
| Net Weight |
0.3263 lbs |
| Gross Weight |
0.4781 lbs |
SP.MD.M50.BN.C.17.K01
Pepperl Fuchs Fittings, SP.MD Series