Series Information
| Manufacturer Part Number | SP-NPT1-B |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Spiral Cable/Cord Fitting with Intergral Strain-Relief, Trade Size 1 Inch, Cable Range 0.709 to 0.984 Inch, IP68 Rating, Polyamide 6 Body and Cap, Neoprene Sealing Ring, Black |
| Hub Size | 1 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 4 |
| Split Frame | No |
| Cable Diameter Range | 0.709-0.984 " |
| Type | Spiral Cable/Cord Fitting |
| Composition | Non-Metallic |
| Material | Polyamide/Nylon 6 |
| Hazardous Location | No |
| Approvals | UL |
| Protection Rating | IP68 |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.14 lbs |