Cable Entries, Non-Metallic Liquidtight Cord Connectors Series
Item #
SP-NPT38-B
3/8 INCH SPIRAL CABLE GLAND BLACK
Non-Metallic Liquidtight Cord Connectors Series Information
Halogen Free
Rated IP68 5 BAR, Suitable for NEMA 4 Enclosures
Meets VDE Ratings
T&B Nylon Cable Glands have a sturdy cable sealing mechanism that results in superior strain relief. The compact size ensures quick and easy installation in cramped spaces. The non‑metallic construction provides excellent corrosion, chemical and impact resistance. The glands have long threads and locknuts are available.
Thomas & Betts Cable Entries, Non-Metallic Liquidtight Cord Connectors Series
Description
Spiral Cable/Cord Fitting with Intergral Strain-Relief, Trade Size 3/8 Inch, Cable Range 0.197 to 0.394 Inch, IP68 Rating, Polyamide 6 Body and Cap, Neoprene Sealing Ring, Black
Hub Size
3/8 NPT
Number of Cables
1
Cable Style
Round
Angle
Straight
NEMA Rating
NEMA 4
Split Frame
No
Cable Diameter Range
0.51-0.71 "
Type
Bushing Grip with Strain Relief
Composition
Non-Metallic
Material
Polyamide
Hazardous Location
No
Approvals
CSA, UL, VDE
Protection Rating
IP68
Net Weight
0.04 lbs
Gross Weight
0.04 lbs
Added to cart
SP-NPT38-B
Thomas & Betts Cable Entries, Non-Metallic Liquidtight Cord Connectors Series