Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP.PE.M63.PA.C.18.K05 Pepperl Fuchs Fittings, SP.PE Series, Stopping Plugs, polyamide, black,
SP.PE.M63.PA.C.18.K05 Pepperl Fuchs Fittings, SP.PE Series, Stopping Plugs, polyamide, black,
Item Number
SP.PE.M63.PA.C.18.K05
This item cannot be canceled or returned
Description
Item #
SP.PE.M63.PA.C.18.K05
Stopping Plugs, polyamide, black,
- High Impact‑Resistant Polyamide Material, Black
- Stopping Plug for Unused Cable Entries
- M12 Thread
Specifications
Specifications
| Manufacturer Part Number |
291465 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
SP.PE |
| Family Series |
Pepperl Fuchs Fittings, SP.PE Series |
| Description |
Stopping Plugs, polyamide, black, Thread M63, Hex Head |
| Connection Type |
Hex Head |
| Trade Size |
M63 |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Mounting |
Threaded |
| Net Weight |
0.1144 lbs |
| Gross Weight |
0.5731 lbs |
SP.PE.M63.PA.C.18.K05
Pepperl Fuchs Fittings, SP.PE Series