SP-SFCS1VL-CEG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP-SFCS1VL-CEG Panduit Wire & Cable, Copper Cable, SPE, SP1-1000, 1-Pair,

MFG Item Number
SP-SFCS1VL-CEG

SP-SFCS1VL-CEG Panduit Wire & Cable, Copper Cable, SPE, SP1-1000, 1-Pair,

MFG Item Number
SP-SFCS1VL-CEG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Wire & Cable, Series
Item #
SP-SFCS1VL-CEG
Copper Cable, SPE, SP1-1000, 1-Pair,

Series Information

Specifications

Specifications
Manufacturer Part Number SP-SFCS1VL-CEG
Manufacturer Panduit
Family Series Panduit Wire & Cable
Description Copper Cable, SPE, SP1-1000, 1-Pair, 18/
Conductor Type Stranded
Wire Size Range 18 AWG
Jacket Color Violet
Voltage 80 V
Temperature Rating -4-167 °F
Shielding Shielded
Material Tinned Copper
Insulation Material Polyethylene
Outer Diameter 0.267 "
Length 1,000 '
Net Weight 48 lbs
Gross Weight 48 lbs