Series Information
| Manufacturer Part Number | SP0024 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 2HP, 1800 RPM, 145T, DP 115/230V, 1PH, HVAC, RS |
| Type | HVAC |
| Horsepower | 2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 145T |
| AC Voltage | 115 VAC, 208 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 8.04 A |
| Service Factor | 1.15 |
| Approvals | CSA |
| Net Weight | 63 lbs |
| Gross Weight | 63 lbs |