Series Information
| Manufacturer Part Number | SP07U175 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Surge Protective Devices (SPDs) |
| Description | SPD REPLACEMENT PLUG 175 75kA |
| Line Voltage | 120 VAC |
| Nominal Discharge Current | 20 kA |
| SCCR | 200 kA |
| Mode of Protection | L-N |
| Mounting | DIN Rail |
| Protection Rating | IP20 |
| Approvals | ANSI, IEEE, UL |
| Comments | 1 Pole, 4-14 AWG |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |