SP1-240S
Eaton Surge Protective Devices (SPDs), SP1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SP1-240S Eaton Surge Protective Devices (SPDs), SP1 Series, SP1 TYPE 1 SPD, 240S
MFG Item Number
70C1742G11

SP1-240S Eaton Surge Protective Devices (SPDs), SP1 Series, SP1 TYPE 1 SPD, 240S

MFG Item Number
70C1742G11
Item Number
SP1-240S
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), SP1 Series
Item #
SP1-240S
SP1 TYPE 1 SPD, 240S

SP1 Series Information

  • Pre‑wired with 24 inches of 10‑gauge wire
  • 20 kA nominal discharge current rating
  • 50 kA per phase surge current capacity
The SP1 is a UL 1449 3rd Edition‑listed surge protective device that provides reliable, cost‑effective surge protection. This Type 1 SPD is capable of being installed on either the line or load side of the service entrance disconnect and can be used as a replacement for devices formerly known as secondary surge arrestors or lighting arrestors, which could not be manufactured after UL 1449 3rd Edition in many common voltages and configurations. Multiple mounting options coupled with a compact footprint enables installation of the SP1 in a wide range of applications.
  • Type 1 SPD capable installation
  • Wall or DIN‑rail mounting

Specifications

Specifications
Manufacturer Part Number 70C1742G11
Manufacturer Eaton
Product Series SP1
Family Series Eaton Surge Protective Devices (SPDs), SP1 Series
Description SP1 TYPE 1 SPD, 240S
Line Voltage 120 VAC, 240 VAC Split Phase
Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-L, L-N
Mounting DIN Rail
Auxiliary Contact No
Alarm Contacts No
NEMA Rating NEMA 4
Net Weight 0.825 lbs
Gross Weight 0.96 lbs