Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP1000MQMJ Hammond Power Solutions Transformers, HPS Spartan Series, HPS Spartan, 1kVA, 1PH, Open, Pri
MFG Item Number
SP1000MQMJ
SP1000MQMJ Hammond Power Solutions Transformers, HPS Spartan Series, HPS Spartan, 1kVA, 1PH, Open, Pri
MFG Item Number
SP1000MQMJ
This item cannot be canceled or returned
Description
Transformers, HPS Spartan Series
HPS Spartan, 1kVA, 1PH, Open, Pri
HPS Spartan Series Information
Specifications
Specifications
| Manufacturer Part Number |
SP1000MQMJ |
| Manufacturer |
Hammond Power Solutions |
| Product Series |
HPS Spartan |
| Family Series |
Hammond Power Solutions Transformers, HPS Spartan Series |
| Description |
HPS Spartan, 1kVA, 1PH, Open, Pri 240x480, Sec 120x240, 5.25in.Hx4.37in.Wx5.47in.D |
| Phase |
1 |
| Type |
Control |
| VA Rating |
1,000 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
No |
| Primary Fuseholder |
Not Available |
| Secondary Fuseholder |
Not Available |
| Mounting |
Panel |
| Termination |
Screw Terminals |
| Cover Included |
Optional |
| Insulation Class |
Class B |
| Temperature Rise (F) |
176 °F |
| Net Weight |
20.9 lbs |
| Gross Weight |
21 lbs |
SP1000MQMJ
Hammond Power Solutions Transformers, HPS Spartan Series