Obsolete
HPS Spartan Series Information
| Manufacturer Part Number | SP1000SP |
|---|---|
| Manufacturer | Hammond Power Solutions |
| Product Series | HPS Spartan |
| Family Series | Hammond Power Solutions Transformers, HPS Spartan Series |
| Description | HPS Spartan, 1kVA, 1PH, Open, Pri 208x416, Sec 120x240, 5.25in.Hx4.37in.Wx5.47in.D |
| Phase | 1 |
| Type | Control |
| VA Rating | 1,000 VA |
| Primary Voltage | 208 V, 416 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | No |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Panel |
| Termination | Screw Terminals |
| Cover Included | Optional |
| Insulation Class | Class B |
| Temperature Rise (F) | 176 °F |
| Net Weight | 20.825 lbs |
| Gross Weight | 21.58 lbs |