SP100AR
Hammond Power Solutions Transformers, HPS Spartan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP100AR

Hammond Power Solutions Transformers, HPS Spartan Series

SP100AR

Hammond Power Solutions Transformers, HPS Spartan Series
HPS Spartan, 100VA, 1PH, Open, Pri
MFG Item Number
SP100AR
More specs
This item cannot be canceled or returned

Obsolete

Description

Transformers, HPS Spartan Series
Item #
SP100AR
HPS Spartan, 100VA, 1PH, Open, Pri

HPS Spartan Series Information


Videos

Specifications

Specifications
Manufacturer Part Number SP100AR
Manufacturer Hammond Power Solutions
Product Series HPS Spartan
Family Series Hammond Power Solutions Transformers, HPS Spartan Series
Description HPS Spartan, 100VA, 1PH, Open, Pri 600, Sec 12x24, 2.99in.Hx2.85in.Wx3.74in.D
Phase 1
Type Control
VA Rating 100 VA
Primary Voltage 600 V
Secondary Voltage 12 V, 24 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Termination Screw Terminals
Cover Included No
Insulation Class Class B
Temperature Rise (F) 176 °F
Net Weight 3.3 lbs
Gross Weight 3.495 lbs