Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP100PR Hammond Power Solutions Transformers, HPS Spartan Series, HPS Spartan, 100VA, 1PH, Open, Pri
SP100PR Hammond Power Solutions Transformers, HPS Spartan Series, HPS Spartan, 100VA, 1PH, Open, Pri
This item cannot be canceled or returned
Description
Transformers, HPS Spartan Series
HPS Spartan, 100VA, 1PH, Open, Pri
HPS Spartan Series Information
Specifications
Specifications
| Manufacturer Part Number |
SP100PR |
| Manufacturer |
Hammond Power Solutions |
| Product Series |
HPS Spartan |
| Family Series |
Hammond Power Solutions Transformers, HPS Spartan Series |
| Description |
HPS Spartan, 100VA, 1PH, Open, Pri 120x240, Sec 12x24, 2.99in.Hx2.85in.Wx3.74in.D |
| Phase |
1 |
| Type |
Control |
| VA Rating |
100 VA |
| Primary Voltage |
120 V, 240 V |
| Secondary Voltage |
12 V, 24 V |
| Enclosed |
No |
| Primary Fuseholder |
Not Available |
| Secondary Fuseholder |
Not Available |
| Termination |
Screw Terminals |
| Cover Included |
No |
| Insulation Class |
Class B |
| Temperature Rise (F) |
176 °F |
| Net Weight |
3.175 lbs |
| Gross Weight |
3 lbs |
SP100PR
Hammond Power Solutions Transformers, HPS Spartan Series