Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP14BG Hubbell Electrical Box Covers, PLATE, 1-G BLANK, BOX MT, STEEL, GY
SP14BG Hubbell Electrical Box Covers, PLATE, 1-G BLANK, BOX MT, STEEL, GY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, 1-G BLANK, BOX MT, STEEL, GY
Specifications
Specifications
| Manufacturer Part Number |
SP14BG |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, 1-G BLANK, BOX MT, STEEL, GY |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
cCSAus |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
SP14BG
Hubbell Electrical Box Covers