SP1500MQMJ
Hammond Power Solutions Transformers, HPS Spartan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SP1500MQMJ Hammond Power Solutions Transformers, HPS Spartan Series, HPS Spartan, 1.5kVA, 1PH, Open, Pri
MFG Item Number
SP1500MQMJ

SP1500MQMJ Hammond Power Solutions Transformers, HPS Spartan Series, HPS Spartan, 1.5kVA, 1PH, Open, Pri

MFG Item Number
SP1500MQMJ
More specs
This item cannot be canceled or returned

Obsolete

Description

Transformers, HPS Spartan Series
Item #
SP1500MQMJ
HPS Spartan, 1.5kVA, 1PH, Open, Pri

HPS Spartan Series Information


Videos

Specifications

Specifications
Manufacturer Part Number SP1500MQMJ
Manufacturer Hammond Power Solutions
Product Series HPS Spartan
Family Series Hammond Power Solutions Transformers, HPS Spartan Series
Description HPS Spartan, 1.5kVA, 1PH, Open, Pri 240x480, Sec 120x240, 5.25in.Hx4.37in.Wx6.85in.D
Phase 1
Type Control
VA Rating 1,500 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Panel
Termination Screw Terminals
Cover Included Optional
Insulation Class Class B
Temperature Rise (F) 176 °F
Net Weight 28 lbs
Gross Weight 28 lbs