Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HPS Spartan Series Information
| Manufacturer Part Number | SP1500SP |
|---|---|
| Manufacturer | Hammond Power Solutions |
| Product Series | HPS Spartan |
| Family Series | Hammond Power Solutions Transformers, HPS Spartan Series |
| Description | HPS Spartan, 1.5kVA, 1PH, Open, Pri 208x416, Sec 120x240, 6.38in.Hx5.31in.Wx4.88in.D |
| Phase | 1 |
| Type | Control |
| VA Rating | 1,500 VA |
| Primary Voltage | 208 V, 416 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | No |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Panel |
| Termination | Screw Terminals |
| Cover Included | Optional |
| Insulation Class | Class B |
| Temperature Rise (F) | 176 °F |
| Net Weight | 27 lbs |
| Gross Weight | 27 lbs |