Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP1AL Bryant Electric Electrical Box Covers, Almond Painted Steel 1 Gang Switch
SP1AL Bryant Electric Electrical Box Covers, Almond Painted Steel 1 Gang Switch
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Almond Painted Steel 1 Gang Switch
Specifications
Specifications
| Manufacturer Part Number |
SP1AL |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Almond Painted Steel 1 Gang Switch |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Almond |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
SP1AL
Bryant Electric Electrical Box Covers