Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP20/M20/B
SWV.NPB M20 / NC20 SP + SN
MFG Item Number
SP20/M20/B
This item cannot be canceled or returned
Description
SWV.NPB M20 / NC20 SP + SN
Specifications
Specifications
| Manufacturer Part Number |
SP20/M20/B |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
Adaptaflex fitting SP20/M20/B |
| Angle |
Straight |
| Trade Size |
1/2 " |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Brass |
| Composition |
Metallic |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.13 lbs |
SP20/M20/B
Thomas & Betts Fittings